ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER
Description
ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER ; POR MTO 1/2" DIA X 5/16-18" THRD X 4" LG
Part # ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER
BDI # 22131616
Features
Size:
1/2" Diameter X 4" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod