Page 1 of 2

Next

Compare
CE5BB-W-SS

COMPARE

CE5BB-W-SS

Description
CE5BB-W-SS CONVEYOR END SHAFT ; 2-7/16IN X 11-3/8IN

MARTIN SPROCKET & GR

Part # CE5BB-W-SS

BDI # 24714768

Features

Size: 2-7/16 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type End Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Waste Pack Seal
Product Name: End Shaft

Price Inventory : Available to order
Request A Price QTY

COMPARE

3CD5

Description
3CD5 DRIVE SHAFT

MARTIN SPROCKET & GR

Part # 3CD5

BDI # 24869405

Features

Size: 2-7/16 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Double Bearing Pedestal Drive Shaft
Inch - Metric: Inch
Material: Steel

Product Name: Drive Shaft

Price Inventory : Available to order
Request A Price QTY

COMPARE

1CD5BB-3

Description
1CD5BB-3 DRIVE SHAFT ; 2-7/16" X 18-1/8" 3BL

MARTIN SPROCKET & GR

Part # 1CD5BB-3

BDI # 24531982

Features

Size: 2-7/16 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type Drive Shaft
Inch - Metric: Inch
Material: Steel

Product Name: Drive Shaft

Price Inventory : Available to order
Request A Price QTY

COMPARE

2CD5

Description
2CD5 2-7/16IN X 21-7/8IN DRIVE SHAFT ; 2-7/16IN OD 21-7/8IN LN

MARTIN SPROCKET & GR

Part # 2CD5

BDI # 24078206

Features

Size: 2-7/16 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Single Bearing Pedestal Drive Shaft
Inch - Metric: Inch
Material: Steel

Product Name: Drive Shaft

Price Inventory : Available to order
Request A Price QTY

COMPARE

CE5BB-SS

Description
CE5BB-SS END SHAFT ; 2-7/16IN X 9-5/8IN SS

MARTIN SPROCKET & GR

Part # CE5BB-SS

BDI # 24714772

Features

Size: 2-7/16 IN Coupling Dia
Used For: Screw Conveyor
Part Description: Ball Bearing Type End Shaft
Inch - Metric: Inch
Material: Stainless Steel

Product Name: End Shaft

Price Inventory : Available to order
Request A Price QTY