PGC7

COMPARE

PGC7

Description
PGC7 SHAFT SEAL ; 3-7/16" PACKING GLAND

MARTIN SPROCKET & GR

Part # PGC7

BDI # 609912

Features

Size: 3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For: Trough End
Part Description: Compression Type Packing Gland Seal
Inch - Metric: Inch
Other Features: 3/4 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland

Product Name: Screw Conveyor Packing Gland Seal

Price Inventory : Available to order
Loading Price
QTY
CSW7

COMPARE

CSW7

Description
CSW7 SHAFT SEAL ; 3.438" BORE X 9.25" L X 9.25" W

MARTIN SPROCKET & GR

Part # CSW7

BDI # 606743

Features

Size: 3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Waste Pack Seal
Inch - Metric: Inch
Other Features: Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End

Product Name: Screw Conveyor Waste Pack Seal

Price Inventory : Available to order
Loading Price
QTY
CSP7

COMPARE

CSP7

Description
CSP7 SHAFT SEAL ; 3.438" BORE X 9.25" L X 9.25" W

MARTIN SPROCKET & GR

Part # CSP7

BDI # 606733

Features

Size: 3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Plate Seal
Inch - Metric: Inch
Other Features: Used Separately on Pedestal Type Trough End | Slotted Mounting Holes

Product Name: Screw Conveyor Plate Seal

Price Inventory : Available to order
Loading Price
QTY
MSP7

COMPARE

MSP7

Description
MSP7 ; 3 7/16IN MARTIN SUPERPACK SEA

MARTIN SPROCKET & GR

Part # 697950328713

BDI # 609536

Features

Size: 3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For: Trough End
Part Description: Super Pack Seal
Inch - Metric: Inch
Other Features: Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal

Product Name: Screw Conveyor Super Pack Seal

Price Inventory : Available to order
Loading Price
QTY