232 D5/8X18IN 5/16-18 SS LASER
Description
232 D5/8X18IN 5/16-18 SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 232 D5/8X18IN 5/16-18 SS LASER
BDI # 24332121
Features
Size:
5/8" Diameter X 18" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod