032 D1/2IN L7IN LASER
Description
032 D1/2IN L7IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L7IN LASER NON-RET
Part # 032 D1/2IN L7IN LASER
BDI # 24331664
Features
Size:
7.375" Rod Length X 1/2" Diameter Etched
Used For:
Conveyor
Part Description:
Guide Rail Clamp
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name:
Clamp