VG-511-02-S12-L5T
Description
VG-511-02-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511-02-S12-L5T
BDI # 343094
Features
Thread Size:
1/2-13
Series:
511-T
Thread Length - Inch:
4.6
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
116.84
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.2
VG-511-02-S12-L5
Description
VG-511-02-S12-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-02-S12-L5
BDI # 343093
Features
Thread Size:
1/2-13
Series:
511
Thread Length - Inch:
4.6
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
116.84
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.2
VG-511-03-S12-L5
Description
VG-511-03-S12-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-03-S12-L5
BDI # 343131
Features
Thread Size:
1/2-13
Series:
511
Thread Length - Inch:
4.6
Articulation:
15 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
116.84
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.2
VG-511-03-S12-L3
Description
VG-511-03-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-03-S12-L3
BDI # 343130
Features
Thread Size:
1/2-13
Series:
511
Thread Length - Inch:
2.92
Articulation:
15 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
74.168
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
4.52
VG-501-01-S12-L5T
Description
VG-501-01-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-501-01-S12-L5T
BDI # 342919
Features
Thread Size:
1/2-13
Series:
501-T
Thread Length - Inch:
4.32
Articulation:
5 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
109.728
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.22