VG-520-02-S125-L7K
Description
VG-520-02-S125-L7K CONVEYOR LEVELER ; 1-1/4-7 THREAD SIZE 4.93" THREAD LEN
Part # VG-520-02-S125-L7K
BDI # 343372
Features
Thread Size:
1-1/4-7
Series:
520-K
Thread Length - Inch:
4.93
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
125.222
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.5
VG-520-02-S125-L10T
Description
SYSTEM PLAST VG-520-02-S125-L10T
Part # VG-520-02-S125-L10T
BDI # 343370
Features
Thread Size:
1-1/4-7
Series:
520-T
Thread Length - Inch:
7.1
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
180.34
Inch - Metric:
Inch
Other Features:
Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
9.95