169-651741
Description
LEV169 1-8INX7.6IN SS 21 PA ; POR 169-651741 LEVELER
Part # 10082636
BDI # 24109859
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6
VG-520-02-P100-L10T
Description
VG-520-02-P100-L10T ; LOCALIGN PLASTIC NON RETURNABLE
Part # VG-520-02-P100-L10T
BDI # 343341
Features
Thread Size:
1-8
Series:
520-T
Thread Length - Inch:
7.1
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
180.34
Inch - Metric:
Inch
Other Features:
Maximum Load 7000 Lbs | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
9.95
VG-511H-02-S100-L10
Description
VG-511H-02-S100-L10 LEVELERS
Part # VG-511H-02-S100-L10
BDI # 343219
Features
Thread Size:
1-8
Series:
511H
Thread Length - Inch:
8.17
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
207.518
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
9.95
Features
Thread Size:
1-8
Series:
598
Thread Length - Inch:
4.25
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Maximum Load 22000 Lbs | Solid Metal Base | Zinc Plated Stem and Base Plate
Product Name:
Leveler
Overall Height - Inch:
6.13
VG-520-02-S100-L10T
Description
VG-520-02-S100-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-520-02-S100-L10T
BDI # 343361
Features
Thread Size:
1-8
Series:
520-T
Thread Length - Inch:
7.1
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
180.34
Inch - Metric:
Inch
Other Features:
Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
9.95