Features
Thread Size:
3/4-10
Series:
479
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
11.19
Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
LEV133 3/4-10INX10.72IN 06 SS PA
Description
LEV133 3/4-10INX10.72IN 06 SS PA ; POR LEVELER
Part # 1500691
BDI # 22464120
Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
10.72
323-650161
Description
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Part # 323-650161
BDI # 24109653
Features
Thread Size:
3/4-10
Series:
323
Thread Length - Inch:
5.67
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
144.018
Inch - Metric:
Inch
Other Features:
Spindle Type 1A | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
6.89
VG-513H-01-S34-L7
Description
VG-513H-01-S34-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513H-01-S34-L7
BDI # 343292
Features
Thread Size:
3/4-10
Series:
513H
Thread Length - Inch:
6.11
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
155.194
Inch - Metric:
Inch
Other Features:
Socket Style | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
8.55