Page 1 of 14

Next

Compare
VG-511-04-S58-L7

COMPARE

VG-511-04-S58-L7

Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS

SYSTEM PLAST

Part # VG-511-04-S58-L7

BDI # 343167

Features

Thread Size: 5/8-11
Series: 511
Thread Length - Inch: 6.09
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 154.686
Inch - Metric: Inch
Other Features: Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name: Leveler
Overall Height - Inch: 7.69

Price Inventory : In stock
Loading Price
QTY
479-653131

COMPARE

479-653131

Description
479-653131 LEVELER ; POR

REXNORD

Part # 10106007

BDI # 24109763

Features

Thread Size: 5/8-11
Series: 479
Thread Length - Inch: 0
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 0
Inch - Metric: Inch
Other Features: Spindle Type 6
Product Name: Leveler
Overall Height - Inch: 8.18

Price Inventory : Available to order
Loading Price
QTY
133-67972

COMPARE

133-67972

Description
133-67972 LEVELER ; POR 5/8"-11 SS 6

REXNORD

Part # 1501220

BDI # 18139208

Features

Thread Size: 5/8-11
Series: 133
Thread Length - Inch: 5.91
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 150.114
Inch - Metric: Inch
Other Features: Spindle Type 6B
Product Name: Leveler
Overall Height - Inch: 7.72

Price Inventory : Available to order
Loading Price
QTY
177311U

COMPARE

177311U

Description
177311U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

SYSTEM PLAST

Part # 177311U

BDI # 343639

Features

Thread Size: 5/8-11
Series: SaniStar
Thread Length - Inch: 2.65
Articulation: 4 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 67.31
Inch - Metric: Inch
Other Features: Sanitary Design | Maximum Load 4500 Lbs | Built-In Vibration Pad | With Thread Cover
Product Name: Leveler
Overall Height - Inch: 9.45

Price Inventory : Available to order
Loading Price
QTY
177350U

COMPARE

177350U

Description
177350U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

SYSTEM PLAST

Part # 177350U

BDI # 343648

Features

Thread Size: 5/8-11
Series: SaniStar
Thread Length - Inch: 1.45
Articulation: 4 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 36.83
Inch - Metric: Inch
Other Features: Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Product Name: Leveler
Overall Height - Inch: 7.3

Price Inventory : Available to order
Loading Price
QTY