Page 1 of 5

Next

Compare
VG-511-02-SM16-L3

COMPARE

VG-511-02-SM16-L3

Description
VG-511-02-SM16-L3 CONVEYOR LEVELER ; M16 ROD 4IN BASE 4.52IN H SS

SYSTEM PLAST

Part # VG-511-02-SM16-L3

BDI # 343082

Features

Thread Size: M16
Series: 511
Thread Length - Inch: 2.92
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 74.168
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 4.52

Price Inventory : Available to order
Loading Price
QTY
VG-511-03-SM16-L3

COMPARE

VG-511-03-SM16-L3

Description
VG-511-03-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-511-03-SM16-L3

BDI # 343125

Features

Thread Size: M16
Series: 511
Thread Length - Inch: 2.92
Articulation: 15 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 74.168
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 4.52

Price Inventory : Available to order
Loading Price
QTY
VG-511-03-SM16-L5

COMPARE

VG-511-03-SM16-L5

Description
VG-511-03-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-511-03-SM16-L5

BDI # 343126

Features

Thread Size: M16
Series: 511
Thread Length - Inch: 4.6
Articulation: 15 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 116.84
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 6.2

Price Inventory : Available to order
Loading Price
QTY
VG-511-03-SM16-L7

COMPARE

VG-511-03-SM16-L7

Description
VG-511-03-SM16-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-511-03-SM16-L7

BDI # 343128

Features

Thread Size: M16
Series: 511
Thread Length - Inch: 6.09
Articulation: 15 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 154.686
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 7.69

Price Inventory : Available to order
Loading Price
QTY
VG-511-04-SM16-L5

COMPARE

VG-511-04-SM16-L5

Description
VG-511-04-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-511-04-SM16-L5

BDI # 343154

Features

Thread Size: M16
Series: 511
Thread Length - Inch: 4.6
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 116.84
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name: Leveler
Overall Height - Inch: 6.2

Price Inventory : Available to order
Loading Price
QTY