VG-511H-02-SM20-L7T
Description
VG-511H-02-SM20-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-02-SM20-L7T
BDI # 343216
Features
Thread Size:
M20
Series:
511H-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-511H-03-SM20-L7T
Description
VG-511H-03-SM20-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-03-SM20-L7T
BDI # 343243
Features
Thread Size:
M20
Series:
511H-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-501-01-SM20-L8
Description
VG-501-01-SM20-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-501-01-SM20-L8
BDI # 342916
Features
Thread Size:
M20
Series:
501
Thread Length - Inch:
5.81
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
147.574
Inch - Metric:
Metric
Other Features:
Light Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.71
VG-511H-04-SM20-L10
Description
VG-511H-04-SM20-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-04-SM20-L10
BDI # 343255
Features
Thread Size:
M20
Series:
511H
Thread Length - Inch:
8.35
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
212.09
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
9.95
VG-511H-02-SM20-L7
Description
VG-511H-02-SM20-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-02-SM20-L7
BDI # 343215
Features
Thread Size:
M20
Series:
511H
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69