VG-511H-01-PM24-L7
Description
VG-511H-01-PM24-L7 LEVELER ; 5/8-11 THREAD 4" BASE
Part # VG-511H-01-PM24-L7
BDI # 343185
Features
Thread Size:
M24
Series:
511H
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
150.114
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
7.69