CHB2203MHI

COMPARE

CHB2203MHI

Description
CHB2203MHI HANGER BEARING ; 1-1/2" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2203MHI

BDI # 606614

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Oil Impregnated
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
6CH2263-SS

COMPARE

6CH2263-SS

Description
6CH2263-SS HANGER BEARING ; 6" X 1 1/2" 226 SS

MARTIN SPROCKET & GR

Part # 6CH2263-SS

BDI # 22538361

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 4.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 114.3

Series: 226
Inch - Metric: Inch
Length - Millimeter: 177.8
Other Features: 6 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | Stainless Steel
Length - Inch: 7

Price Inventory : Available to order
Loading Price
QTY

COMPARE

0207X037

Description
0207X037 ; RUBBER CUSHION

FMC CORP. CONVEYOR

Part # 0207X037

BDI # 21490642

Price Inventory : Available to order
Loading Price
QTY