12CHU19B5
Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT
Part # 12CHU19B5
BDI # 614915
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
17
14CHU19B5
Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT
Part # 14CHU19B5
BDI # 615453
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
11
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
279.4
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
488.95
Other Features:
14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
19.25
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
11
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
279.4
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
488.95
Other Features:
14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
19.25
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
SA-2120-10
Description
SA-2120-10 CHAIN GUIDE ; POR NON-RET MACHINED NOLU-S 10FT/RLL
Part # SA-2120-10
BDI # 337158
Features
Series:
HA
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Height - Millimeter:
15.875
Height - Inch:
0.625
Inch - Metric:
Inch
Material:
Nolu-S
Other Features:
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Product Name:
Chain Guide