12CH2266
        
            Description
            
            12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
    
Part # 12CH2266
BDI # 614931
Features
        
                            Shaft Diameter - Inch:
                            
                                3
                        
        
                            Shaft Diameter - Millimeter:
                            
                                76.2
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.75
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                196.85
                        
        
                            Series:
                            
                                226
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                330.2
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                13
                        
        
12CH2164
        
            Description
            
            12CH2164 BEARING HANGER ; 216 SERIES 13" LEN 5" WIDTH
    
Part # 12CH2164
BDI # 614918
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.75
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                196.85
                        
        
                            Series:
                            
                                216
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                330.2
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                13
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                9.75
                        
        
                            Bearing Included Yes/No:
                            
                                Yes
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                247.65
                        
        
                            Series:
                            
                                60
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                495.3
                        
        
                            Other Features:
                            
                                14 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
                        
        
                            Length - Inch:
                            
                                19.5
                        
        
12CH2206-O
        
            Description
            
            12CH2206-O BEARING HANGER ; 12" X 3" STY 220 W/O
    
Part # 12CH2206-O
BDI # 614926
Features
        
                            Shaft Diameter - Inch:
                            
                                3
                        
        
                            Shaft Diameter - Millimeter:
                            
                                76.2
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                8.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                206.375
                        
        
                            Series:
                            
                                220
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                444.5
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
                        
        
                            Length - Inch:
                            
                                17.5
                        
        
12CH2206
        
            Description
            
            12CH2206 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH
    
Part # 12CH2206
BDI # 614925
Features
        
                            Shaft Diameter - Inch:
                            
                                3
                        
        
                            Shaft Diameter - Millimeter:
                            
                                76.2
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                8.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                206.375
                        
        
                            Series:
                            
                                220
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                444.5
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
                        
        
                            Length - Inch:
                            
                                17.5