Page 1 of 15

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
20CH706

COMPARE

20CH706

Description
20CH706 BEARING HANGER ; 20" X 3" 70

MARTIN SPROCKET & GR

Part # 20CH706

BDI # 617164

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 70
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
20CH2206

COMPARE

20CH2206

Description
20CH2206 HANGER BEARING

MARTIN SPROCKET & GR

Part # 20CH2206

BDI # 21535986

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 14
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 355.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 673.1
Other Features: 20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 26.5

Price Inventory : Available to order
Loading Price
QTY
20CH2266

COMPARE

20CH2266

Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD

MARTIN SPROCKET & GR

Part # 20CH2266

BDI # 617161

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 226
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
12CH704

COMPARE

12CH704

Description
12CH704 BEARING HANGER ; 12" X 2" 70

MARTIN SPROCKET & GR

Part # 12CH704

BDI # 614941

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY