NT4-R220
Description
NT4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS 1-1/2" 2EA/PAK
Part # NT4-R220
BDI # 342387
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NT-4
Description
NT-4 INSERT BEARING ; NON-RETURNABLE SP CUSTOMIZD PROD NYL ORG
Part # NT-4
BDI # 342625
Features
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.89
Flange Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
22.606
Other Features:
Round Bore
Rolling Element:
Plain
Product Name:
Bearing Insert
Width - Millimeter:
41.402
VG-J300-125-10
Description
VG-J300-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8" X 3" 10FT/BOX
Part # VG-J300-125-10
BDI # 338385
Features
Series:
3" J-Legs
Track Width - Millimeter:
76.2
Length - Feet:
10
Track Width - Inch:
3
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
12CH2205
Description
12CH2205 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH
Part # 12CH2205
BDI # 614923
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
17.5
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13