Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
12CHU19B5
Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT
Part # 12CHU19B5
BDI # 614915
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
17
14CHU19B5
Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT
Part # 14CHU19B5
BDI # 615453
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
11
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
279.4
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
488.95
Other Features:
14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
19.25
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
11
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
279.4
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
488.95
Other Features:
14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
19.25
VG-J288-188-20
Description
VG-J288-188-20 J LEG GUIDE PROFILE ; UHMW 3/16"X2-7/8" 20FT/BOX
Part # VG-J288-188-20
BDI # 338377
Features
Series:
2-7/8" J-Legs
Track Width - Millimeter:
73.152
Length - Feet:
20
Track Width - Inch:
2.88
Height - Millimeter:
11.684
Height - Inch:
0.46
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip