Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
349.25
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
603.25
Other Features:
18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
23.75
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
190.5
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
190.5
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
314.325
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
539.75
Other Features:
16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
21.25
4CH2262
Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH
Part # 4CH2262
BDI # 619391
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
3.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
92.075
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
127
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
5