Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.66
Overall Width - Inch:
3.95
R1214-2-C
Description
R1214-2-C BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 86473
BDI # 179693
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.125
Overall Width - Inch:
9
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.16
Overall Width - Inch:
7.705
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.66
Overall Width - Inch:
3.36
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.16
Overall Width - Inch:
7.82