Page 1 of 29

Next

Compare
176Q30L56

COMPARE

176Q30L56

Description
176Q30L56 TIGEAR-2 REDUCER ; WITH EXT OUTPUT SHAFT

DODGE

Part # 176Q30L56

BDI # 263585

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346002
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
30AZ30L14WP

COMPARE

30AZ30L14WP

Description
30AZ30L14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE

DODGE

Part # 30AZ30L14WP

BDI # 274475

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348657
Mounting Method: Direct Mounted
Overall Length - Inch: 13.7

Price Inventory : Available to order
Loading Price
QTY
26AZ30L56

COMPARE

26AZ30L56

Description
26AZ30L56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 26AZ30L56

BDI # 272157

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347963
Mounting Method: Direct Mounted
Overall Length - Inch: 12.49

Price Inventory : Available to order
Loading Price
QTY
BB1683 280-CC 32.53 4-3/8 S SHFT

COMPARE

BB1683 280-CC 32.53 4-3/8 S SHFT

Description
BB1683 280-CC 32.53 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C28S03253

BDI # 296803

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 34.26

Price Inventory : Available to order
Loading Price
QTY
23Q30L14WP

COMPARE

23Q30L14WP

Description
23Q30L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT

DODGE

Part # 23Q30L14WP

BDI # 270189

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347444
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY