Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 1-7/16" Bore
Part Type:
Tapered Bushing Assembly
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Drive Shaft Seal
SCXT2D STD MTR MT BELT GUARD ASSY
Description
SCXT2D STD MTR MT BELT GUARD ASSY ; MOTOR MOUNTING SLOTTED METAL PANEL
Part # 242489
BDI # 270848
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 56T-210T Frame
Part Type:
Standard Motor Mounting Slotted Metal Panel Belt Guard
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13