5203J25A Basic Drive

COMPARE

5203J25A Basic Drive

Description
5203J25A BASIC DRIVE ; 794377

FALK

Part # 5400504

BDI # 18108802

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 103.378
Nominal Center Distance - Inch: 4.07
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 12.22

Price Inventory : Available to order
Loading Price
QTY
TA2115H25 TA TPR BU REDCR

COMPARE

TA2115H25 TA TPR BU REDCR

Description
TA2115H25 TA TAPER BUSH REDUCER

DODGE

Part # 902001

BDI # 295484

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
23Q30H56

COMPARE

23Q30H56

Description
23Q30H56 WORM GEAR REDUCER

DODGE

Part # 23Q30H56

BDI # 270184

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347441
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY