AD2 2/1 C F SP
Description
AD2 2/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00309
BDI # 476381
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
4.906