RFWA721-300-B5-G
Description
RFWA721-300-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 53034
BDI # 172314
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339078
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25