Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347780
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
Features
Inch - Metric:
Inch
Part Type:
Output Seal
Features
Inch - Metric:
Inch
Part Type:
Oil Seal
F713-20-B5-J
Description
F713-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51881
BDI # 171395
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343489
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065