325 25/1 A WR 143TC 2.000
Description
325 25/1 A WR 143TC 2.000 WORM GR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # 0230-15002
BDI # 23298004
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
HERA55ES 30.14 182TC 1.938
Description
HERA55ES 30.14 182TC 1.938 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-54745
BDI # 473825
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
93.472
Nominal Center Distance - Inch:
3.68
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.668
AL505 36/1 A 56C 1.000
Description
AL505 36/1 A 56C 1.000 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00331
BDI # 475914
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
6.07