F721-15-B5-H
Description
F721-15-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51961
BDI # 171474
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343578
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345836
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.66
Overall Width - Inch:
3.95
F713-40-B5-H
Description
F713-40-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51889
BDI # 171402
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343497
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065