Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345778
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09
TA4207TBS X 2-7/16 TAPER BUSH KIT
Description
TA4207TBS X 2-7/16 TAPER BUSH KIT
Part # 904032
BDI # 295758
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 2-7/16" Bore | Includes One Standard Bushing | One Long Bushing with Insertable Wedge | Two Back-Up Plates | Snap Ring
Part Type:
Short Shaft Tapered Bushing Kit
HB882 250-CC 7.59 2-1/8IN SHFT
Description
H8C25S00759 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C25S00759
BDI # 299031