F621BF-2-B7
Description
F621BF-2-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28026
BDI # 165393
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338508
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.74
F641BF-2-B11
Description
F641BF-2-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28034
BDI # 165241
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338644
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
HMF2-2K-B7-B5
Description
HMF2-2K-B7-B5 HELICAL MULTIPLIER REDUCER ; NON RETURNABLE
Part # F05012
BDI # 183870
Features
Mounting Frame:
Input 143TC/145TC | Output 56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75