HB1283CN210TC/78.06A1SI2.875X5.51
Description
HB1283CN210TC/78.06A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER
Part # H12C21S07806
BDI # 298456
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
H16C28S07975
Description
HB1683 280-CC 79.75 4 SHFT ; 79.75 4" SHFT
Part # H16C28S07975
BDI # 298554
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
34.63
Overall Width - Inch:
22.84
BF883 180-CC 84.21 TAPERED
Description
BF883 180-CC 84.21 TAPERED RHB REDUCER ; 180-CC 84.21
Part # BF8C18T08421
BDI # 297276
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.88
HB1083CN180TC/82.14A1SI2.375X4.72
Description
HB1083CN180TC/82.14A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C18S08214
BDI # 298385
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
BF883 180-CC 75.45 TAPERED
Description
BF883 180-CC 75.45 TAPERED RHB REDUCER ; 180-CC 75.45
Part # BF8C18T07545
BDI # 297273
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.88