Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
TW130-2
Description
TW130-2 BEARING LOCKWASHER ; 8-1/16" OD 5.983" ID 0.193" THICK
Part # TW130
BDI # 1374396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Face Dia 7.063 | 19 Tangs
Inside Diameter - Millimeter:
151.968
TAN130-2
Description
TAN130-2 BRG LOCKNUT ; 12TPI 7-11/16" OD 1.26" NOMINAL THK
Part # TAN130
BDI # 1374116
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32.004
K22220-2
Description
K22220-2 TAPER ROLLER BEARING SHIM ; 140.5MM BORE DIA K2 SERIES
Part # K22220
BDI # 1361720
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.193
Outside Diameter - Millimeter:
131.902
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304