N05-2
Description
N05-2 BEARING LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
Part # N05
BDI # 1367115
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566