1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
2012 1 3/16
Description
2012 1 3/16 TAPERED BUSHING ; 1-3/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 3/16
BDI # 617328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
463955
Bushing Series:
2012
1210 1 1/4
Description
1210 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 1-7/8" OD 1" LTB
Part # 1210 1 1/4
BDI # 615245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
463833
Bushing Series:
1210
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
458929
Bushing Series:
H