AN 40
Description
AN 40 BRG LOCKNUT ; 8TPI 9-27/32" OD 1.198" NOMINAL THK
Part # AN 40
BDI # 1266061
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429
Features
Thread Size:
9.442-6
Inch - Metric:
Inch
Outside Diameter - Inch:
11.438
Outside Diameter - Millimeter:
290.525
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.354
Nominal Thickness - Millimeter:
34.392
N 052
Description
N 052 BRG LOCKNUT ; NON-RETURNABLE 6TPI 12-3/16"OD 1.416"THK
Part # N 052
BDI # 1304554
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.188
Outside Diameter - Millimeter:
309.575
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Other Features:
Face Dia 9.156 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
202.743