1060G20/52 FSTNER SET
Description
1060G20/52 FASTENER SET ; 729206 FOR GEAR COUPLING
Part # 4400059
BDI # 18105212
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Sleeve Fastener Kit
1090T31/35 SPACER HUB CL3.469 NR 744106
Description
1090T31/35 SPHUB CL-3.469 ; 0744106
Part # 4300421
BDI # 18108145
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 BORE ; 704609
Part # 4300072
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
Features
Component:
Vertical Split Cover
Width - Millimeter:
50.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.688
Outside Diameter - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.969
1010G52/82 RIGID HUB RSB NR 1203680
Description
1010G52/82 RIGID HUB RSB ; 1203680
Part # 4400302
BDI # 18104380
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs