FX 6E HUB RGD 10-5/8 2-1/2X7/8KW
Description
FX 6E HUB RGD 10-5/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6E HUB RGD 10-5/8 2-1/2X7/8KW
BDI # 23203684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW
Description
FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW
BDI # 23204198
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 11-3/4 3X1 KW
Description
FX 7EM HUB RGD 11-3/4 3X1 KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 11-3/4 3X1 KW
BDI # 23204206
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 310MM R7 70X14.4MMKW
Description
FX 7EM HUB RGD 310MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 310MM R7 70X14.4MMKW
BDI # 23204266
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 10-3/8 2-1/2X7/8KW
Description
FX 7EM HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 10-3/8 2-1/2X7/8KW
BDI # 23204190
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs