Page 1 of 7

Next

Compare
L100 1 1/4X1/8 KW

COMPARE

L100 1 1/4X1/8 KW

Description
L100 1 1/4X1/8 KW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-1"-1/4X1/8KW

BDI # 21444535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
AJ15-A 32MM

COMPARE

AJ15-A 32MM

Description
AJ15-A 32MM FF COUPLING HUB

TB WOODS

Part # AJ15A32MM

BDI # 989150

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 92.71
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.65
Length Thru Bore - Millimeter: 28.702
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
1070T 2-3/8

COMPARE

1070T 2-3/8

Description
1070T 2-3/8 COUPLING HUB

TB WOODS

Part # 1070T238

BDI # 989178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.2

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Hub Diameter - Inch: 3.44
Coupling Type: Grid Coupling
Torque: 8798In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ20-A 1 STD

COMPARE

AJ20-A 1 STD

Description
AJ20-A 1 STD FF COUPLING HUB

TB WOODS

Part # AJ20A1

BDI # 993751

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60.96

Price Inventory : Available to order
Loading Price
QTY
1040T HUB 1.625 3/8X3/16KW NR 0704610

COMPARE

1040T HUB 1.625 3/8X3/16KW NR 0704610

Description
1040T HUB 1.625 BORE ; 704610

FALK

Part # 4300073

BDI # 18105000

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY