6H EB SLEEVE

COMPARE

6H EB SLEEVE

Description
6H EB SLEEVE ; POR 18" OD SERIES H STEEL

KOP-FLEX COUPLINGS

Part # 1959147

BDI # 314979

Features

Component: Sleeve Assembly
Width - Millimeter: 169.062
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 759000In-Lbs
Width - Inch: 6.656

Price Inventory : Available to order
Loading Price
QTY
6 EB RHUB

COMPARE

6 EB RHUB

Description
6 EB RHUB GEAR COUPLING HUB ; POR

KOP-FLEX COUPLINGS

Part # 1960525

BDI # 315833

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 457.2
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 189.713
Other Features: Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Hub Diameter - Millimeter: 292.1
Coupling Type: Gear Coupling
Torque: 759000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6 EB FS

COMPARE

6 EB FS

Description
6 EB FS FASTENER SET ; POR FOR GEAR COUPLING

KOP-FLEX COUPLINGS

Part # 1961069

BDI # 315832

Features

Other Features: Components may or may not inter-mix among brands
Coupling Type: Disc Coupling | Gear Coupling
Part Type: Exposed Bolt Fastener Set with Gasket

Price Inventory : Available to order
Loading Price
QTY
6H FHUB

COMPARE

6H FHUB

Description
6H FHUB GEAR COUPLING HUB ; POR SERIES H

KOP-FLEX COUPLINGS

Part # 1963511

BDI # 314983

Features

Bore Profile: Rough Stock Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.112

Other Features: Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 8.875 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Gear Coupling
Torque: 759000In-Lbs

Price Inventory : Available to order
Loading Price
QTY