Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
141.986
Hub Diameter - Inch:
5.59
Coupling Type:
Grid Coupling
Torque:
50500In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands - KOP-GRID
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid Kit
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
196.85
Hub Diameter - Inch:
7.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
3H SB FR
Description
3H SB FR GEAR COUPLING ; POR SERIES H NON RETURNABLE
Part # 2275477
BDI # 314778
Features
Other Features:
Components may or may not inter-mix among brands - FASTS MODEL B
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Fastener Set with Gasket