M370N6
Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A
Part # M370N6
BDI # 601399
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
701.4In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.975
Outside Diameter - Millimeter:
151.765
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
4946.7In-Lbs
M170N6
Description
M170N6 COUPLING INSERT ; 2.6" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M170N6
BDI # 600976
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
340.7In-Lbs
M270N6
Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M270N6
BDI # 601161
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
398.3In-Lbs
600 HUB 1-1/4X1/4
Description
600 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60010808
BDI # 601909
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling