M470N7
Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A
Part # M470N7
BDI # 1403139
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
1056.3In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
100 HUB 5/16 X NO KEYWAY
Description
100 HUB 5/16 X NO KEYWAY COUPLING HUB ; 5/16" BORE X NO KEYWAY
Part # M100010N
BDI # 600749
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
Torque:
Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs