Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
ML090 1/2
Description
ML090 1/2 JAW COUPLING HUB ; 1/2" BORE 2-1/8" HUB DIA
Part # ML090 1/2
BDI # 609339
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
ML110 3/4
Description
ML110 3/4 JAW COUPLING HUB ; 3/4" BORE 3-5/16" HUB DIA
Part # ML110 3/4
BDI # 609428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling