Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
Features
Other Features:
Components May or May Not Intermix Among Brands | Size 60 | 20 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
2268 | 3042In-Lbs