L090/095N

COMPARE

L090/095N

Description
L090/095N JAW COUPLING SPIDER ; BUNA INSERT

MASTERDRIVE

Part # L090/095N

BDI # 656290

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 144 | 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L099/L100N

COMPARE

L099/L100N

Description
L099/L100N JAW COUPLING SPIDER ; BUNA INSERT

MASTERDRIVE

Part # L099/L100N

BDI # 656335

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : Available to order
Loading Price
QTY