6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
8S 1 5/8
Description
8S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 5/8
BDI # 624370
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5