Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
FA 6E SLEEVE WITH SEAL
Description
FA 6E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-6E-SLEEVE-W/SEAL
BDI # 597679
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
877100In-Lbs
Width - Inch:
15.13