1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 BORE ; 704609
Part # 4300072
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
4016 1 1/4
Description
4016 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/4
BDI # 620383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 1/2
Description
6018 1 1/2 CHAIN COUPLING HUB ; 1-1/2" BORE 3-1/2" HUB DIA
Part # 6018 1 1/2
BDI # 623689
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling