50TTA37-50-2
Description
50TTA37-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA37-50-2
BDI # 26382310
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
40TTA37-35-2
Description
40TTA37-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA37-35-2
BDI # 26381787
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
40TTA37-35-1
Description
40TTA37-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA37-35-1
BDI # 26381101
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
50TTA37-50-1
Description
50TTA37-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA37-50-1
BDI # 26376879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore